Motion
VBA42A-F04GN
Tankless Series Booster Regulator - G Inlet Port, 1/2 in Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight
MI ITEM #09790316
MFR #VBA42A-F04GN
Price$727.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tankless Series Booster Regulator - G Inlet Port, 1/2 in Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight
MI ITEM #09790316
MFR #VBA42A-F04GN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$727.20/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Weight
    8.6222 kg

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators

Overview

Mfr description
VBA42A-F04GN BOOSTER REGULATOR 1/2
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
  • Improved performance over previous designs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought