Overview
Mfr description
VBA42A-N04N-Z BOOSTER REGULATOR 1/2
Specifications
- Inlet Port Size1/2 in
- Inlet Port TypeStraight
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Product TypeBooster Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data