Motion
VBA43A-04G
Tankless Series Booster Regulator - Rc Inlet Port, 1/2 in Inlet Thread, Straight, 1/2 in Outlet Port, Rc Outlet Thread, Straight
MI ITEM #09790365
MFR #VBA43A-04G
List Price$749.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tankless Series Booster Regulator - Rc Inlet Port, 1/2 in Inlet Thread, Straight, 1/2 in Outlet Port, Rc Outlet Thread, Straight
MI ITEM #09790365
MFR #VBA43A-04G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$749.26/each for your price

Overview

Mfr description
VBA43A-04G BOOSTER REGULATOR
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
  • Improved performance over previous designs

Specifications

  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    290 psi
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought