Motion
VFN2120N-5D-02

SMC CORP OF AMERICA
VFN2120N-5D-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09790410
MFR #VFN2120N-5D-02
Price$83.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-5D-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09790410
MFR #VFN2120N-5D-02

Mfr description
VFN2120N-5D-02 VALVE, NAMUR INTERFACE,
  • Operating pressure: 0.15 to 0.9 MPa
  • Port size: 1/4
  • Enclosure: dustproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.92/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)