Overview
Mfr description
VFN2120N-5D-02F-Q VALVE, NAMUR
Specifications
- Piping TypeBody Ported
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data