Motion
VFN2120N-5DA-02N

SMC CORP OF AMERICA
VFN2120N-5DA-02N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09790413
MFR #VFN2120N-5DA-02N
List Price$83.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-5DA-02N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09790413
MFR #VFN2120N-5DA-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.92/each for your price

Overview

Mfr description
VFN2120N-5DA-02N VALVE, NAMUR
  • Operating pressure: 0.15 to 0.9 MPa
  • Port size: 1/4
  • Enclosure: dustproof

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text