Overview
Mfr description
VEX3221-025DZ1 3 PORT 3 POSITION VALVE
- Subplate port size: 1/8" to 1/2"
- Base Mounted
- Available as air operated, internal and external pilot solenoid
- Operating pressure range: -14 to 145 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data