Motion
VFA3230-02-F
Air Piloted Valve - Body Ported, 5 Port, 2 Position
Mi Item #09790449
MFR #VFA3230-02-F
Price$85.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 2 Position
Mi Item #09790449
MFR #VFA3230-02-F

Mfr description
VFA3230-02-F AIR OPERATED 5 PORT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.99/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)