Mfr description
VEX3222-02N5DZ1 VALVE, SOL
- Subplate port size: 1/8" to 1/2"
- Base Mounted
- Available as air operated, internal and external pilot solenoid
- Operating pressure range: -14 to 145 psi
Click on an icon below to learn more about the compliance and safety data