Overview
Mfr description
VF3240-5MZD1 PILOT OPERATED 5 PORT
- 5 port
- Body ported & base mounted types
- Built-in full-wave rectifier (AC)
- Power consumption : 1.55W standard, 0.55W with power saving circuit
Specifications
- Country of OriginJP
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data