Motion
VF3330-1DZ1-02N

SMC CORP OF AMERICA
VF3330-1DZ1-02N

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 2 Solenoid, DIN Terminal with Connector, Body Ported, 1/4 in
Mi Item #09790615
MFR #VF3330-1DZ1-02N
Price$187.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3330-1DZ1-02N

Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 2 Solenoid, DIN Terminal with Connector, Body Ported, 1/4 in
Mi Item #09790615
MFR #VF3330-1DZ1-02N

Mfr description
VF3330-1DZ1-02N VALVE, PILOT, BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.38/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)