Specifications
Dimensions
- Port Size1/4 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBody Ported
- SeriesVF
- Solenoid Electrical EntryConduit Terminal
- Solenoid Supply Voltage100 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)