Motion
TUH1208B-100
TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
MI ITEM #09790904
MFR #TUH1208B-100
List Price$528.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
MI ITEM #09790904
MFR #TUH1208B-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$528.85/each for your price

Overview

Mfr description
TUH1208B-100 HARD POLYURETHANE TUBING
  • Hard polyurethane tubing
  • High pressure type
  • Available in four different colors
  • Available in 20m & 100m rolls
  • Applicable for air applications

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    8 mm
  • Tube Outer Diameter
    12 mm
  • Length
    100 m
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text