Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBase Mounted without Subplate
- SeriesVF
- Solenoid Electrical EntryDIN Terminal with Connector
- Solenoid Supply Voltage100 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)