Motion
VFN212N-5DZ-02

SMC CORP OF AMERICA
VFN212N-5DZ-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09791009
MFR #VFN212N-5DZ-02
List Price$88.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN212N-5DZ-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09791009
MFR #VFN212N-5DZ-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.69/each for your price

Overview

Mfr description
VFN212N-5DZ-02 VALVE, NAMUR INTERFACE,
  • Port size: 1/4"
  • Flow characteristics: P-<gt/>A: Cv 0.72; A-<gt/>R: Cv 1.38
  • Power consumption: 1.8W
  • Operating temperature: -10 to 60° C

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text