Motion
VFN212N-5DZ-02F

SMC CORP OF AMERICA
VFN212N-5DZ-02F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #09791010
MFR #VFN212N-5DZ-02F
Price$88.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN212N-5DZ-02F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #09791010
MFR #VFN212N-5DZ-02F

Mfr description
VFN212N-5DZ-02F VALVE, NAMUR
  • Port size: 1/4"
  • Flow characteristics: P-<gt/>A: Cv 0.72; A-<gt/>R: Cv 1.38
  • Power consumption: 1.8W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.69/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)