Overview
Mfr description
VFN212N-5EZ-02N VALVE, NAMUR
- Port size: 1/4"
- Flow characteristics: P->A: Cv 0.72; A->R: Cv 1.38
- Power consumption: 1.8W
- Operating temperature: -10 to 60° C
Specifications
- Country of OriginJP
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data