Motion
SYJ714-5MZE-02

SMC CORP OF AMERICA
SYJ714-5MZE-02

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted Individual EXH, 1/4 w/Sub-Plate
MI ITEM #09791121
MFR #SYJ714-5MZE-02
Price$66.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ714-5MZE-02

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted Individual EXH, 1/4 w/Sub-Plate
MI ITEM #09791121
MFR #SYJ714-5MZE-02

Mfr description
SYJ714-5MZE-02 SYJ700 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.96/each

Specifications

Dimensions

  • Port Size
    1/4 w/Sub-Plate

Details

  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Individual EXH
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)