Overview
Mfr description
VFN2220N-3D-02N VALVE, NAMUR
- Operating pressure: 0.15 to 0.9 MPa
- Port size: 1/4
- Enclosure: dustproof
Specifications
- Piping TypeBody Ported
- Country of OriginJP
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/4 in
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data