Motion
VFN2220N-3DZ-02N

SMC CORP OF AMERICA
VFN2220N-3DZ-02N

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09791145
MFR #VFN2220N-3DZ-02N
Price$110.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2220N-3DZ-02N

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09791145
MFR #VFN2220N-3DZ-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.44/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110-120 V ac

Overview

Mfr description
VFN2220N-3DZ-02N VALVE, NAMUR
  • Operating pressure: 0.15 to 0.9 MPa
  • Port size: 1/4
  • Enclosure: dustproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought