Motion
SYJ714M-3DZ-02

SMC CORP OF AMERICA
SYJ714M-3DZ-02

Solenoid-Operated Air Control Valve - 110 V ac, 1 Solenoid, DIN Terminal, Base Mounted Common EXH, 1/4 w/Sub-Plate
MI ITEM #09791259
MFR #SYJ714M-3DZ-02
Price$67.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ714M-3DZ-02

Solenoid-Operated Air Control Valve - 110 V ac, 1 Solenoid, DIN Terminal, Base Mounted Common EXH, 1/4 w/Sub-Plate
MI ITEM #09791259
MFR #SYJ714M-3DZ-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.66/each

Specifications

Dimensions

  • Port Size
    1/4 w/Sub-Plate

Details

  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Common EXH
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
SYJ714M-3DZ-02 SYJ700 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought