Motion
VF3130-5LZ1-01T

SMC CORP OF AMERICA
VF3130-5LZ1-01T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire, Body Ported, 1/4 in
MI ITEM #09791294
MFR #VF3130-5LZ1-01T
List Price$95.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3130-5LZ1-01T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire, Body Ported, 1/4 in
MI ITEM #09791294
MFR #VF3130-5LZ1-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.38/each for your price

Overview

Mfr description
VF3130-5LZ1-01T VALVE, PILOT, BODY
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
  • Power consumption : 1.55W standard, 0.55W with power saving circuit

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text