Motion
SYJ714M-3LZ-02N

SMC CORP OF AMERICA
SYJ714M-3LZ-02N

SYJ 4/5 PORT SOLENOID VALVE with 110 V ac [115 V ac] Voltage
MI ITEM #09791318
MFR #SYJ714M-3LZ-02N
List Price$65.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ714M-3LZ-02N

SYJ 4/5 PORT SOLENOID VALVE with 110 V ac [115 V ac] Voltage
MI ITEM #09791318
MFR #SYJ714M-3LZ-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.11/each for your price

Overview

Mfr description
SYJ714M-3LZ-02N SYJ700 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    110 V ac-115 V ac
  • Actuation
    2 position single solenoid
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text