Motion
VFR2100-2FZ
Solenoid-Operated Air Control Valve - 4-Way, 200 V ac, 1 Solenoid, Plug Connector, Base Mounted Plug-in, Without Subplate
Mi Item #09791387
MFR #VFR2100-2FZ
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 200 V ac, 1 Solenoid, Plug Connector, Base Mounted Plug-in, Without Subplate
Mi Item #09791387
MFR #VFR2100-2FZ

Mfr description
VFR2100-2FZ VALVE SGL PLUG-IN BASE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Plug-in
  • Series
    VFR
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    200 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)