Overview
Mfr description
VFR2400-5FZB-X76 VALVE DBL PLUG-IN BASE
Specifications
- Piping TypeBase Mounted Plug-in
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data