Overview
Mfr description
VFR2410-3DZ-02-X95 VALVE DBL NON PLUGIN
Specifications
- Piping TypeBase Mounted
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage110-120 V ac
- Flow Direction4-Way
- Port Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data