Specifications
Details
- Actuation2 position double solenoid
- Body OptionPilot valve individual exhaust for the pilot valve
- Country of OriginJP
- SeriesSYJ
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
SYJ7220-5DZ-01N VALVE/SOL
- Fluid: air
- Operating pressure range: 0.1 - 0.7MPa
- Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
- Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
- Ambient & fluid temp: max. 50° C