Motion
VF5120-4DZ1-03N

SMC CORP OF AMERICA
VF5120-4DZ1-03N

Solenoid-Operated Air Control Valve - 4-Way, 220 V ac, 1 Solenoid, DIN Terminal with Connector, Body Ported Individual, 3/8 in
MI ITEM #09792010
MFR #VF5120-4DZ1-03N
Price$101.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5120-4DZ1-03N

Solenoid-Operated Air Control Valve - 4-Way, 220 V ac, 1 Solenoid, DIN Terminal with Connector, Body Ported Individual, 3/8 in
MI ITEM #09792010
MFR #VF5120-4DZ1-03N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.41/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Individual
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    220 V ac

Overview

Mfr description
VF5120-4DZ1-03N VALVE SGL PILOT BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought