Overview
Mfr description
VFR5100R-3FZ-06T VALVE, 5 PORT SOLENOID
- VFR5000, plug-in & non plug-in types
- Maximum operating pressure: up to 0.9MPa
- Ambient & fluid temperature: Max. 50°C
- Manual override: non locking push style
Specifications
- Country of OriginJP
- SeriesVFR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data