Overview
Mfr description
VDW14KA STAINLESS STEEL BODY 2 PORT
- Normally Closed type, class B coil
- Power consumption 2.5w
- IP65 enclosure
- Seal: NBR (for air and water) or FKM (for medium vacuum)
Specifications
- Country of OriginJP
- Weight60 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data