Motion
VFR3100-3FZ-03N

SMC CORP OF AMERICA
VFR3100-3FZ-03N

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Base Mounted Plug-in, 3/8 in
Mi Item #09792073
MFR #VFR3100-3FZ-03N
Price$119.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR3100-3FZ-03N

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Base Mounted Plug-in, 3/8 in
Mi Item #09792073
MFR #VFR3100-3FZ-03N

Mfr description
VFR3100-3FZ-03N VALVE SGL PLUG-IN BASE
  • VFR3000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.47/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Plug-in
  • Series
    VFR
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)