Motion
VF5120-5DZ1-03N

SMC CORP OF AMERICA
VF5120-5DZ1-03N

Solenoid-Operated Air Control Valve - 24 V dc, Body Ported
Mi Item #09792150
MFR #VF5120-5DZ1-03N
Price$101.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5120-5DZ1-03N

Solenoid-Operated Air Control Valve - 24 V dc, Body Ported
Mi Item #09792150
MFR #VF5120-5DZ1-03N

Mfr description
VF5120-5DZ1-03N VALVE SGL PILOT BODY
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.41/each

Specifications

Details

  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)