Motion
VDW20KZ1D
Aluminum body 2 port valve
Mi Item #09792213
MFR #VDW20KZ1D
Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum body 2 port valve
Mi Item #09792213
MFR #VDW20KZ1D

Mfr description
VDW20KZ1D ALUMINUM BODY 2 PORT VALVE
  • Normally Closed type, class B coil
  • Power consumption 3w
  • IP65 enclosure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.00/each

Specifications

Dimensions

  • Weight
    80 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)