Overview
Mfr description
SYJ722-5MZ-01N SYJ700 VALVE
- Fluid: air
- Operating pressure range (MPa): 0.15 to 0.7
- Ambient and fluid temperature (°C): -10 to 50 (no freezing)
- Maximum operating frequency (Hz): 5
Specifications
- SeriesSYJ300-700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data