Overview
Mfr description
VEX1501-042DZ-BG POWER VALVE
- Power valves series, regulator valve
- Styles: air operated, external pilot solenoid
- Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
- Maximum operating pressure: 1.0MPa
- Ambient & fluid temperature: 0 to 50°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data