Overview
Mfr description
VDW22KZ1D RESIN BODY 2 PORT VALVE
- Normally Closed type, class B coil
- Power consumption 3w
- IP65 enclosure
- Seal: NBR (for water) or FKM (for medium vacuum)
Specifications
- Country of OriginJP
- Weight115 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data