Motion
VDW22PAAXL1
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, Inline, 1/8 in
Mi Item #09792653
MFR #VDW22PAAXL1
Price$32.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, Inline, 1/8 in
Mi Item #09792653
MFR #VDW22PAAXL1

Mfr description
VDW22PAAXL1 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.39/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Inline
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)