Overview
Mfr description
VEX1533-10-B POWER VALVE/PRECISION
- Power valve series, precision regulator
- Body ported & base mounted styles
- Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
- Proof pressure: 1.5MPa
- Ambient temperature: 0~60°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data