Motion
VFR5410-3DZ
Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 2 Solenoid, DIN Terminal, Base Mounted without Subplate, Without Subplate
MI ITEM #09792772
MFR #VFR5410-3DZ
Price$237.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 2 Solenoid, DIN Terminal, Base Mounted without Subplate, Without Subplate
MI ITEM #09792772
MFR #VFR5410-3DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.37/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted without Subplate
  • Series
    VFR
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110-120 V ac

Overview

Mfr description
VFR5410-3DZ VALVE, DBL NON PLUGIN BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought