Overview
Mfr description
VFS2220-3DZB-02F-Q 5 PORT PILOT
Specifications
- Piping TypeBody Ported Individual Pilot EXH Subplate
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/4 in
- Manufacturer Catalog
- Actuation2-Position Double
- Thread StandardG
- SeriesVFS222000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data