Motion
VFS2220-3EB-02

SMC CORP OF AMERICA
VFS2220-3EB-02

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
Mi Item #09792791
MFR #VFS2220-3EB-02
Price$118.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2220-3EB-02

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
Mi Item #09792791
MFR #VFS2220-3EB-02

Mfr description
VFS2220-3EB-02 5 PORT PILOT OPERATED
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.23/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    2 position double
  • Series
    VFS
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)