Motion
VFA5344-03N
Air Piloted Valve - Body Ported, 5 Port, 3 Position
Mi Item #09792848
MFR #VFA5344-03N
Price$215.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 3 Position
Mi Item #09792848
MFR #VFA5344-03N

Mfr description
VFA5344-03N AIR OPERATED 5 PORT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.43/each

Specifications

Details

  • Country of Origin
    JP
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)