Overview
Mfr description
VEX5501-10N3DZ-BG ECONOMY VALVE
- Power valve series, economy valve
- Air operated & external pilot solenoid
- Port sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
- Proof pressure: 1.5MPa
- Ambient temperature: 0~50°C (air op: 60°C)
- Options: bracket, pressure gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data