Overview
Mfr description
VFA5444-03F-P VALVE, SOL
- Operating pressure range (MPa): 0.15 to 1.0
- Flow characteristics (Cv): VFA1000: 0.13, VFA3000: 0.75, VFA5000: 2.9
- Applicable cylinder size: VFA1000: ø40, VFA3000: ø80, VFA5000: ø125
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data