Motion
VFR6110-3DZ-10T

SMC CORP OF AMERICA
VFR6110-3DZ-10T

Solenoid-Operated Air Control Valve - 110-120 V ac
Mi Item #09792987
MFR #VFR6110-3DZ-10T
Price$258.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR6110-3DZ-10T

Solenoid-Operated Air Control Valve - 110-120 V ac
Mi Item #09792987
MFR #VFR6110-3DZ-10T

Mfr description
VFR6110-3DZ-10T VALVE, 2POS/SGL,
  • VFR2000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.38/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    VFR
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)