Overview
Mfr description
VF1120-1DZ1-01 VALVE, SOL
- 5 port pilot type valve
- Power consumption: 1.55W standard, 0.55W w/power saving circuit
- Built-in full-wave rectifier (AC)
- Ambinet temperature: Max. 50°C
- Enclosure: dust proof
Specifications
- Country of OriginJP
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data