Motion
VFR6110-5DZ-10F

SMC CORP OF AMERICA
VFR6110-5DZ-10F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1.0000 in
MI ITEM #09793037
MFR #VFR6110-5DZ-10F
List Price$280.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR6110-5DZ-10F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1.0000 in
MI ITEM #09793037
MFR #VFR6110-5DZ-10F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$280.94/each for your price

Overview

Mfr description
VFR6110-5DZ-10F VALVE, 5 PORT SOLENOID

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought