Motion
VFA5544-04-P
Air Piloted Valve - Body Ported, 5 Port, 3 Position
MI ITEM #09793245
MFR #VFA5544-04-P
List Price$216.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 3 Position
MI ITEM #09793245
MFR #VFA5544-04-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.16/each for your price

Overview

Mfr description
VFA5544-04-P VALVE
  • Operating pressure range (MPa): 0.15 to 1.0
  • Flow characteristics (Cv): VFA1000: 0.13, VFA3000: 0.75, VFA5000: 2.9
  • Applicable cylinder size: VFA1000: ø40, VFA3000: ø80, VFA5000: ø125

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Ports
  • Number Of Positions
    3
  • Normal State
    Pressure Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text