Motion
VFR6310-5DZ-10N

SMC CORP OF AMERICA
VFR6310-5DZ-10N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, 1.0000 in
Mi Item #09793284
MFR #VFR6310-5DZ-10N
Price$416.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR6310-5DZ-10N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, 1.0000 in
Mi Item #09793284
MFR #VFR6310-5DZ-10N

Mfr description
VFR6310-5DZ-10N VALVE, 5 PORT SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.49/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)