Specifications
Dimensions
- Port Size1/4 w/Sub-Plate
Details
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids2
- Piping TypeSide Ported
- Solenoid Electrical EntryDIN Connector
- Solenoid Supply Voltage110-120 V ac
Overview
Mfr description
VFS2230-3DZ-02N VALVE DBL SOLENOID BODY